Motion
153 KD 4 LL

KOP-FLEX
153 KD 4 LL

2435014 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 5.2700 in OAL, Carbon Steel Hub Material
MI ITEM #02518249
MFR #153 KD 4 LL
List Price$3,450.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
153 KD 4 LL

2435014 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 5.2700 in OAL, Carbon Steel Hub Material
MI ITEM #02518249
MFR #153 KD 4 LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,450.39/each for your price

Overview

Mfr description
153 KD 4 LL
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.

Specifications

  • Series
    KD4
  • Disc Coupling Type
    Single Flex
  • Bore Type
    Rough Stock
  • Bore Range
    0.75 to 2.5 in
  • Overall Length
    5.2700 in
  • Outside Diameter
    5.3800 in
  • Configuration
    2 long hubs
  • Hub Diameter
    3.5400 in
  • Coupling Size Code
    153
  • Distance Between Shafts
    0.390 in
  • Horsepower @ 100 RPM
    21.6 hp
  • Max Rpm
    14800 rpm
  • Peak Torque
    2267 ft-lbs
  • Torque Capacity
    13600 in
  • Min Bore Diameter
    0.75 in
  • Maximum Bore Diameter
    2.5 in
  • Length Through Bore
    2.44 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    1
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.0700 in
  • Manufacturer Catalog Number
    153 KD 4 LL
  • Weight
    18.50 lbs
  • Manufacturer Upc Number
    662384013351
  • UPC_NO
    662384013351
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text