Specifications
Dimensions
- Coupling Size Code203
- Weight0.90 lbs
Details
- Manufacturer Product Page
- Product TypeDisc Coupling Parts & Kits
- Product TypesFlange Fastener Set
- SeriesKD
- UPC_NO662384012149
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)