Motion
203 KD 1 LL

KOP-FLEX
203 KD 1 LL

2287035 Complete Disc Coupling - Series KD1, Close Coupled, Rough Stock Bore, 7.3100 in OAL, Carbon Steel Hub Material
MI ITEM #02518263
MFR #203 KD 1 LL
Price$6,381.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 1 LL

2287035 Complete Disc Coupling - Series KD1, Close Coupled, Rough Stock Bore, 7.3100 in OAL, Carbon Steel Hub Material
MI ITEM #02518263
MFR #203 KD 1 LL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,381.84/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Outside Diameter
    6.5000 in, 165.10 mm
  • Coupling Overall Length
    7.3100 in, 185.67 mm
  • Coupling Size
    203
  • Coupling Size Code
    203
  • Distance Between Shafts
    0.190 in
  • Hub Diameter
    3.7500 in
  • Hub End Diameter
    3.7500 in, 95.25 mm
  • Hub Flange Diameter
    6.5000 in;165.10 mm
  • Length Through Bore
    3.56 in
  • Max Axial Misalignment
    0.0900 in
  • Maximum Bore Diameter
    2.75 in
  • Min Bore Diameter
    0.75 in
  • Outside Diameter
    6.5000 in
  • Overall Length
    7.3100 in
  • Weight
    25.60 lbs

Details

  • Bore Range
    0.75 to 2.75 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 long hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    22.9 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 long hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    203 KD 1 LL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384090321
  • Material
    Carbon Steel
  • Max Rpm
    4100 rpm
  • Maximum Speed
    6700 rpm
  • Number Of Discs
    2
  • Peak Torque
    2400 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD1
  • Style
    KD1
  • Torque Capacity
    14400 in
  • Torque Rating (in-lb)
    14400 in-lb;1626.982 N-m
  • UPC_NO
    662384090321

Overview

Mfr description
203 KD 1 LL
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought