Motion
203 KD 1 LS

KOP-FLEX
203 KD 1 LS

2286870 Complete Disc Coupling - Series KD1, Close Coupled, Rough Stock Bore, 7.3100 in OAL, Carbon Steel Hub Material
MI ITEM #02518265
MFR #203 KD 1 LS
List Price$6,143.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 1 LS

2286870 Complete Disc Coupling - Series KD1, Close Coupled, Rough Stock Bore, 7.3100 in OAL, Carbon Steel Hub Material
MI ITEM #02518265
MFR #203 KD 1 LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,143.38/each for your price

Overview

Mfr description
203 KD 1 LS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Series
    KD1
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    0.75 to 2.75 in
  • Overall Length
    7.3100 in
  • Outside Diameter
    6.5000 in
  • Configuration
    1 standard hub/1 long hub
  • Hub Diameter
    3.7500 in
  • Coupling Size Code
    203
  • Distance Between Shafts
    0.190 in
  • Horsepower @ 100 RPM
    22.9 hp
  • Max Rpm
    4100 rpm
  • Peak Torque
    2400 ft-lbs
  • Torque Capacity
    14400 in
  • Min Bore Diameter
    0.75 in
  • Maximum Bore Diameter
    2.75 in
  • Length Through Bore
    3 in, 3.56 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    1 standard hub/1 long hub
  • Max Axial Misalignment
    0.0900 in
  • Manufacturer Catalog Number
    203 KD 1 LS
  • Weight
    23.96 lbs
  • Manufacturer Upc Number
    662384090314
  • UPC_NO
    662384090314
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text