Motion
203 KD 2 LHUB

KOP-FLEX
203 KD 2 LHUB

1964006 Disc Coupling Hub - 203 Cplg Size, 1 (Rough Bore) in, 3-1/4 (Maximum Bore) in Bore, 6-3/4 in Flg OD, Steel
MI ITEM #02518285
MFR #203 KD 2 LHUB
Your Price$2,580.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 2 LHUB

1964006 Disc Coupling Hub - 203 Cplg Size, 1 (Rough Bore) in, 3-1/4 (Maximum Bore) in Bore, 6-3/4 in Flg OD, Steel
MI ITEM #02518285
MFR #203 KD 2 LHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,580.78/each(List $3,096.94)

Overview

Mfr description
203 KD 2 LHUB
  • Long Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    203
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    1.0000 to 3.2500 in
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    9.31 in
  • Torque Capacity
    14400 in
  • Distance Between Shafts
    4.81 in
  • Hub End Diameter
    4-3/4 in
  • Horsepower @ 100 RPM
    22.9 hp
  • Max Rpm
    12800
  • Series
    KD2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109023
  • UPC_NO
    662384109023
  • Weight
    19.46
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    3.2500 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    3.6200 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text