Motion
203 KD 2 LL700

KOP-FLEX
203 KD 2 LL700

2287936 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 14.2400 in OAL, Carbon Steel Hub Material
MI ITEM #02518288
MFR #203 KD 2 LL700
List Price$11,445.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
203 KD 2 LL700

2287936 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 14.2400 in OAL, Carbon Steel Hub Material
MI ITEM #02518288
MFR #203 KD 2 LL700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,445.17/each for your price

Overview

Mfr description
203 KD 2 LL700
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD2
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    1 to 3.25 in
  • Overall Length
    14.2400 in
  • Outside Diameter
    6.7500 in
  • Configuration
    2 long hubs
  • Hub Diameter
    4.7500 in
  • Coupling Size Code
    203
  • Distance Between Shafts
    7.000 in
  • Horsepower @ 100 RPM
    22.9 hp
  • Max Rpm
    12800 rpm
  • Peak Torque
    2400 ft-lbs
  • Torque Capacity
    14400 in
  • Min Bore Diameter
    1 in
  • Maximum Bore Diameter
    3.25 in
  • Length Through Bore
    3.62 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Coupling Overall Length
    14.2400 in, 361.70 mm
  • Includes
    2 long hubs
  • Max Axial Misalignment
    0.0900 in
  • Manufacturer Catalog Number
    203 KD 2 LL700
  • Weight
    39.28 lbs
  • Manufacturer Upc Number
    662384150667
  • UPC_NO
    662384150667
  • Hub Bore Fit
    Rough Bore
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub End Diameter
    4.7500 in, 120.65 mm
  • CAD Drawing
  • Coupling Outside Diameter
    6.7500 in, 171.45 mm
  • Coupling Size
    203
  • Coupling Type
    Spacer
  • Material
    Carbon Steel
  • Torque Rating (in-lb)
    14400 in-lb;1626.982 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought