Motion
204 KD CFFS

KOP-FLEX
204 KD CFFS

Flange Fastener Set - Flange Fastener Set, Series KD11, Cplg Size 204
Mi Item #02518302
MFR #204 KD CFFS
Price$746.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD CFFS

Flange Fastener Set - Flange Fastener Set, Series KD11, Cplg Size 204
Mi Item #02518302
MFR #204 KD CFFS

Mfr description
204 KD CFFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.52/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7.81 in
  • Coupling Size Code
    204
  • Weight
    0.36 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Flange Fastener Set
  • Series
    KD11
  • UPC_NO
    662384156126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)