Motion
204 KD FFSHT

KOP-FLEX
204 KD FFSHT

Flange Fastener Set - Flange Fastener Set, Series KD10, KD20, Cplg Size 204
MI ITEM #02518303
MFR #204 KD FFSHT
Your Price$334.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD FFSHT

Flange Fastener Set - Flange Fastener Set, Series KD10, KD20, Cplg Size 204
MI ITEM #02518303
MFR #204 KD FFSHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$334.86/each(List $462.86)

Overview

Mfr description
204 KD FFSHT

Specifications

  • Product Types
    Flange Fastener Set
  • Coupling Size Code
    204
  • Series
    KD10, KD20
  • Coupling Outside Diameter
    6.38 in, 6.62 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846850
  • UPC_NO
    662384846850
  • Weight
    0.50 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text