Motion
204 KD HSFS

KOP-FLEX
204 KD HSFS

Disc Coupling Disc Pack - 204 Cplg Size, Scalloped, 6.38 in OD
MI ITEM #02518305
MFR #204 KD HSFS
Your Price$1,723.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD HSFS

Disc Coupling Disc Pack - 204 Cplg Size, Scalloped, 6.38 in OD
MI ITEM #02518305
MFR #204 KD HSFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,723.88/each(List $2,068.66)

Overview

Mfr description
204 KD HSFS
  • Coupling fasteners manufactured to OEM specifications

Specifications

  • Coupling Size Code
    204
  • Disc Shape
    Scalloped
  • Coupling Outside Diameter
    6.38 in
  • Max Rpm
    6700 rpm
  • Torque Capacity
    36000 in
  • Series
    KD10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846430
  • UPC_NO
    662384846430
  • Component Type
    High Torque - Semi-Unitized Fastener Set
  • Coupling Size
    204 in
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    204 KD HSFS
  • Style
    KD10
  • Manufacturer Catalog
  • Weight
    1.67 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought