Motion
204 KD HTDP

KOP-FLEX
204 KD HTDP

Disc Coupling Disc Pack - 204 Cplg Size, Scalloped, Stainless Steel, 6.38 in, 6.62 in, 7.81 in, 7 in OD
MI ITEM #02518306
MFR #204 KD HTDP
Price$563.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD HTDP

Disc Coupling Disc Pack - 204 Cplg Size, Scalloped, Stainless Steel, 6.38 in, 6.62 in, 7.81 in, 7 in OD
MI ITEM #02518306
MFR #204 KD HTDP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$563.42/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Coupling Outside Diameter
    6.38 in, 6.62 in, 7 in, 7.81 in
  • Coupling Size
    204 in
  • Coupling Size Code
    204
  • Weight
    0.87 lbs

Details

  • Component Type
    High Torque Disc Pack Assembly
  • Coupling Type
    Disc Coupling
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD HTDP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384136777
  • Max Rpm
    13000 rpm
  • Number Of Bolt Holes
    8
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD04, KD11, KD20, KD21, KD22, KD41, KD41T, KD42, KD42S, KD42T
  • Style
    KD11, 20, 21, 22, 04, 41, 42
  • Torque Capacity
    36000 in
  • Torque Rating (in-lb)
    36000
  • UPC_NO
    662384136777

Overview

Mfr description
204 KD HTDP
  • HT (High Torque) disc packs for medium and heavy duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought