Motion
204 KD HTFS

KOP-FLEX
204 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD41, KD41T, Cplg Size 204
MI ITEM #02518307
MFR #204 KD HTFS
Price$706.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD HTFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD11, KD20, KD21, KD41, KD41T, Cplg Size 204
MI ITEM #02518307
MFR #204 KD HTFS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$706.43/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.38 in, 6.62 in, 7.81 in
  • Coupling Size Code
    204
  • Weight
    2.06 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846324
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD11, KD20, KD21, KD41, KD41T
  • UPC_NO
    662384846324

Overview

Mfr description
204 - 204 KD HTFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought