Motion
204 KD JFSHT

KOP-FLEX
204 KD JFSHT

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD2, Cplg Size 204
Mi Item #02518308
MFR #204 KD JFSHT
Price$623.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD JFSHT

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD2, Cplg Size 204
Mi Item #02518308
MFR #204 KD JFSHT

Mfr description
204 KD JFSHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.00/each

Specifications

Dimensions

  • Coupling Outside Diameter
    6.62 in
  • Coupling Size Code
    204
  • Weight
    2.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384156539
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD2
  • UPC_NO
    662384156539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)