Motion
204 KD 10 CA

KOP-FLEX
204 KD 10 CA

Disc Coupling Center Assemblies - 204 Cplg Size, Center Assembly Type, 5.62 in, 7.9 (One Hub Reversed) in OAL
MI ITEM #02518309
MFR #204 KD 10 CA
Your Price$5,613.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 10 CA

Disc Coupling Center Assemblies - 204 Cplg Size, Center Assembly Type, 5.62 in, 7.9 (One Hub Reversed) in OAL
MI ITEM #02518309
MFR #204 KD 10 CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,613.18/each(List $7,016.47)

Overview

Mfr description
204 KD 10 CA
  • Center Assembly component of Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Coupling Size Code
    204
  • Assembly Type
    Center Assembly
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Coupling Overall Length
  • Series
    KD10
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD 10 CA
  • Outside Diameter
    6.3750 in
  • Manufacturer Upc Number
    662384155983
  • UPC_NO
    662384155983
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Manufacturer Product Page
  • Weight
    18.00 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text