Motion
204 KD 11 SHUB

KOP-FLEX
204 KD 11 SHUB

2423820 Disc Coupling Hub - 204 Cplg Size, 2.62 in Bore, 7.81 in Flg OD, Steel
MI ITEM #02518315
MFR #204 KD 11 SHUB
Price$1,090.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 11 SHUB

2423820 Disc Coupling Hub - 204 Cplg Size, 2.62 in Bore, 7.81 in Flg OD, Steel
MI ITEM #02518315
MFR #204 KD 11 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,090.28/each

Specifications

Dimensions

  • Bore Diameter  
    2.62 in
  • Bore Size
    1.0000 in, 25.40 mm
  • Coupling Overall Length
    5 in
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    0.12 in, 1.62 (One Hub Reversed) in, 3.12 (Both Hubs Reversed) in
  • Flange Outside Diameter  
    7.81 in
  • Hub End Diameter
    3.64 in
  • Length Through Bore  
    2.4400 in
  • Maximum Bore
    2.6300 in;66.80 mm
  • Maximum Bore Diameter
    2.6300 in, 66.80 mm
  • Maximum Bore Size
    2.6250 in
  • Min Bore Diameter
    1.0000 in, 25.40 mm
  • Overall Length
    2.4400 in
  • Weight
    9.79

Details

  • Bore Range
    1.0000 to 2.6250 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Harmonization Code
    8483908010
  • Horsepower @ 100 RPM
    57.1 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155624
  • Material
    Carbon Steel
  • Max Rpm
    11100 rpm
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD11
  • Style
    KD11
  • Torque Capacity
    36000 in
  • UPC_NO
    662384155624

Overview

Mfr description
204 KD 11 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Multiple Installation positions for Flexibility Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought