Motion
204 KD 11 SS

KOP-FLEX
204 KD 11 SS

2434223 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 7.810 in OD, 5.000 in OAL
MI ITEM #02518317
MFR #204 KD 11 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 11 SS

2434223 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 7.810 in OD, 5.000 in OAL
MI ITEM #02518317
MFR #204 KD 11 SS

Mfr description
204 KD 11 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    2.620 in
  • Coupling Size Code
    204
  • Distance Between Shafts
    0.120 in
  • Hub Diameter
    3.6400 in
  • Length Through Bore
    2.44 in
  • Max Axial Misalignment
    0.1100 in
  • Maximum Bore Diameter
    2.62 in
  • Min Bore Diameter
    2.625 in
  • Outside Diameter
    7.8100 in
  • Overall Length
    5.0000 in
  • Weight
    37.94 lbs

Details

  • Bore Range
    2.625 to 2.62 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    57.1 hp
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD 11 SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155365
  • Max Rpm
    11100 rpm
  • Number Of Discs
    2
  • Peak Torque
    6000 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD11
  • Torque Capacity
    36000 in
  • UPC_NO
    662384155365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)