Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 CA1400

2423390 KD Disc Coupling Component - Center Assembly, Series KD20, Cplg Size 204
MI ITEM #02518321
MFR #204 KD 20 CA1400

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
204 KD 20 CA1400
  • Factory-assembled center section for easy assembly of spacer couplings
  • Specifically engineered toMeet API 610 specifications
  • HT (High Torque) disc packs for medium and heavy duty applications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Product Types
    Center Assembly
  • Coupling Size Code
    204
  • Series
    KD20
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384155778
  • Weight
    32.30 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text