Motion
204 KD 20 CA700

KOP-FLEX
204 KD 20 CA700

Disc Coupling Center Assemblies - 204 Cplg Size, Center Assembly Type
MI ITEM #02518322
MFR #204 KD 20 CA700
Your Price$5,221.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 CA700

Disc Coupling Center Assemblies - 204 Cplg Size, Center Assembly Type
MI ITEM #02518322
MFR #204 KD 20 CA700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,221.24/each(List $6,526.55)

Overview

Mfr description
204 KD 20 CA700
  • Factory-assembled center section for easy assembly of spacer couplings. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Coupling Size Code
    204
  • Assembly Type
    Center Assembly
  • Distance Between Shafts
  • Coupling Outside Diameter
  • Series
    KD20
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD 20 CA700
  • Outside Diameter
    6.6250 in
  • Manufacturer Upc Number
    662384144628
  • UPC_NO
    662384144628
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Manufacturer Product Page
  • Weight
    25.64 lbs
  • Product Type
    Disc Coupling Center Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text