Motion
204 KD 20 CA800

KOP-FLEX
204 KD 20 CA800

KD Disc Coupling Component - Center Assembly, Series KD20, Cplg Size 204
Mi Item #02518323
MFR #204 KD 20 CA800
Price$6,722.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 CA800

KD Disc Coupling Component - Center Assembly, Series KD20, Cplg Size 204
Mi Item #02518323
MFR #204 KD 20 CA800

Mfr description
204 KD 20 CA800
  • Factory-assembled center section for easy assembly of spacer couplings
  • Specifically engineered toMeet API 610 specifications
  • HT (High Torque) disc packs for medium and heavy duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,722.33/each

Specifications

Dimensions

  • Coupling Size Code
    204
  • Weight
    26.62 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155761
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Center Assembly
  • Series
    KD20
  • UPC_NO
    662384155761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)