Motion
204 KD 20 SHUB

KOP-FLEX
204 KD 20 SHUB

Disc Coupling Hub - Cplg Size: 204, Rough Stock, Steel Material
MI ITEM #02518389
MFR #204 KD 20 SHUB
Your Price$1,085.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 SHUB

Disc Coupling Hub - Cplg Size: 204, Rough Stock, Steel Material
MI ITEM #02518389
MFR #204 KD 20 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,085.38/each(List $1,441.17)

Overview

Mfr description
204 KD 20 SHUB
  • Standard Hub component for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    204
  • Bore Type
    Rough Stock
  • Bore Range
    1.0000 to 3.2500 in
  • Length Through Bore
  • Hub Material
    Steel
  • Min Bore Diameter
    1.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Series
    KD20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384143980
  • UPC_NO
    662384143980
  • Weight
    12.52
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    3.2500 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    2.2500 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text