Motion
204 KD 20 SS1200

KOP-FLEX
204 KD 20 SS1200

2430700 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 16.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02518393
MFR #204 KD 20 SS1200
Price$9,767.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 20 SS1200

2430700 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 16.5000 in OAL, Carbon Steel Hub Material
MI ITEM #02518393
MFR #204 KD 20 SS1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,767.81/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Outside Diameter
    6.6200 in, 168.10 mm
  • Coupling Overall Length
    16.5000 in, 419.10 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    12.000 in
  • Hub Diameter
    4.7500 in
  • Hub End Diameter
    4.7500 in, 120.65 mm
  • Length Through Bore
    2.25 in
  • Max Axial Misalignment
    0.1100 in
  • Maximum Bore Diameter
    3.25 in
  • Min Bore Diameter
    1 in
  • Outside Diameter
    6.6200 in
  • Overall Length
    16.5000 in
  • Weight
    25.72 lbs

Details

  • Bore Range
    1 to 3.25 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    57.1 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD 20 SS1200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384154221
  • Material
    Carbon Steel
  • Max Rpm
    13000 rpm
  • Number Of Discs
    2
  • Peak Torque
    6000 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD20
  • Style
    Spacer
  • Torque Capacity
    36000 in
  • Torque Rating (in-lb)
    36000 in-lb;4067.46 N-m
  • UPC_NO
    662384154221

Overview

Mfr description
204 KD 20 SS1200
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought