Motion
204 KD 21 SPR700

KOP-FLEX
204 KD 21 SPR700

Disc Coupling Center Assemblies - 204 Cplg Size, Spacer Type
Mi Item #02518429
MFR #204 KD 21 SPR700
Price$1,925.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 21 SPR700

Disc Coupling Center Assemblies - 204 Cplg Size, Spacer Type
Mi Item #02518429
MFR #204 KD 21 SPR700

Mfr description
204 KD 21 SPR700
  • Spacer component of spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,925.78/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    6.38 in
  • Coupling Size Code
    204
  • Distance Between Shafts  
    7 in
  • Outside Diameter
    6.3750 in
  • Weight
    10.92 lbs

Details

  • Assembly Type
    Spacer
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD 21 SPR700
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384143843
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    KD21
  • UPC_NO
    662384143843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)