Motion
204 KD 4 SS

KOP-FLEX
204 KD 4 SS

2434702 Complete Disc Coupling - Series KD4, Disc, Rough Stock Bore, 6.3800 in OD, 5.2600 in OAL, Steel Hub Material
Mi Item #02518445
MFR #204 KD 4 SS
Price$3,012.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
204 KD 4 SS

2434702 Complete Disc Coupling - Series KD4, Disc, Rough Stock Bore, 6.3800 in OD, 5.2600 in OAL, Steel Hub Material
Mi Item #02518445
MFR #204 KD 4 SS

Mfr description
204 KD 4 SS
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,012.15/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Outside Diameter
    6.3800 in, 162.05 mm
  • Coupling Overall Length
    5.2600 in, 133.60 mm
  • Coupling Size
    204
  • Coupling Size Code
    204
  • Distance Between Shafts
    0.500 in
  • Hub Diameter
    4.3200 in
  • Hub End Diameter
    4.3200 in, 109.73 mm
  • Length Through Bore
    2.38 in
  • Max Axial Misalignment
    0.0550 in
  • Maximum Bore Diameter
    3 in
  • Min Bore Diameter
    1 in
  • Outside Diameter
    6.3800 in
  • Overall Length
    5.2600 in
  • Weight
    25.99 lbs

Details

  • Bore Range
    1 to 3 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Coupling Type
    Single Flex
  • Disc Coupling Type
    Single Flex
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    57.1 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204 KD 4 SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384154764
  • Material
    Carbon Steel
  • Max Rpm
    13000 rpm
  • Number Of Discs
    1
  • Peak Torque
    6000 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD4
  • Style
    KD4
  • Torque Capacity
    36000 in
  • Torque Rating (in-lb)
    36000 in-lb;4067.46 N-m
  • UPC_NO
    662384154764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)