Motion
253 KD 1 LS

KOP-FLEX
253 KD 1 LS

2286888 Complete Disc Coupling - Series KD1, Disc, Rough Stock Bore, 7.7500 in OD, 8.3800 in OAL, Steel Hub Material
MI ITEM #02518454
MFR #253 KD 1 LS
List Price$8,604.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 1 LS

2286888 Complete Disc Coupling - Series KD1, Disc, Rough Stock Bore, 7.7500 in OD, 8.3800 in OAL, Steel Hub Material
MI ITEM #02518454
MFR #253 KD 1 LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,604.90/each for your price

Overview

Mfr description
253 KD 1 LS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.

Specifications

  • Series
    KD1
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    1 to 3.25 in
  • Overall Length
    8.3800 in
  • Outside Diameter
    7.7500 in
  • Configuration
    1 standard hub/1 long hub
  • Hub Diameter
    4.5000 in
  • Coupling Size Code
    253
  • Distance Between Shafts
    0.190 in
  • Horsepower @ 100 RPM
    37.5 hp
  • Max Rpm
    3600 rpm
  • Peak Torque
    3933 ft-lbs
  • Torque Capacity
    23600 in
  • Min Bore Diameter
    1 in
  • Maximum Bore Diameter
    3.25 in
  • Length Through Bore
    3.44 in, 4.09 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    1 standard hub/1 long hub
  • Max Axial Misalignment
    0.1050 in
  • Manufacturer Catalog Number
    253 KD 1 LS
  • Weight
    39.44 lbs
  • Manufacturer Upc Number
    662384090345
  • UPC_NO
    662384090345
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text