Motion
253 KD 2 JS700

KOP-FLEX
253 KD 2 JS700

2288280 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 14.1300 in OAL, Carbon Steel Hub Material
MI ITEM #02518468
MFR #253 KD 2 JS700
Your Price$12,156.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 2 JS700

2288280 Complete Disc Coupling - Series KD2, Spacer, Rough Stock Bore, 14.1300 in OAL, Carbon Steel Hub Material
MI ITEM #02518468
MFR #253 KD 2 JS700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,156.82/each(List $13,980.35)

Overview

Mfr description
253 KD 2 JS700
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD2
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    1 to 4 in
  • Overall Length
    14.1300 in
  • Outside Diameter
    8.0000 in
  • Configuration
    1 jumbo hub/1 standard hub
  • Hub Diameter
    5.7500 in
  • Coupling Size Code
    253
  • Bore Diameter
    1.0000 in
  • Distance Between Shafts
    7.000 in
  • Horsepower @ 100 RPM
    37.5 hp
  • Max Rpm
    11500 rpm
  • Peak Torque
    3933 ft-lbs
  • Torque Capacity
    23600 in
  • Min Bore Diameter
    1 in, 3.5 in
  • Maximum Bore Diameter
    4 in, 5.62 in
  • Length Through Bore
    2.88 in, 4.25 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Coupling Overall Length
    14.1300 in, 358.90 mm
  • Includes
    1 jumbo hub/1 standard hub
  • Max Axial Misalignment
    0.1050 in
  • Manufacturer Catalog Number
    253 KD 2 JS700
  • Weight
    107.48 lbs
  • Manufacturer Upc Number
    662384150735
  • UPC_NO
    662384150735
  • Hub Bore Fit
    Rough Bore
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Hub End Diameter
    5.7500 in, 146.05 mm
  • CAD Drawing
  • Coupling Outside Diameter
    8.0000 in, 203.20 mm
  • Coupling Size
    253
  • Coupling Type
    Spacer
  • Material
    Carbon Steel
  • Torque Rating (in-lb)
    23600 in-lb;2666.44 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought