Motion
253 KD 2 LS800

KOP-FLEX
253 KD 2 LS800

2287613 Complete Disc Coupling - Series KD2, Spacer Coupling, Rough Stock Bore, 8.000 in OD, 14.130 in OAL
MI ITEM #02518479
MFR #253 KD 2 LS800
List Price$13,980.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
253 KD 2 LS800

2287613 Complete Disc Coupling - Series KD2, Spacer Coupling, Rough Stock Bore, 8.000 in OD, 14.130 in OAL
MI ITEM #02518479
MFR #253 KD 2 LS800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,980.35/each for your price

Overview

Mfr description
253 KD 2 LS800
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. MT (Medium Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD2
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Bore Range
    1 to 4 in
  • Overall Length
    15.1300 in
  • Bore - Side 1
    4.000 in
  • Bore - Side 2
    4.000 Max in
  • Outside Diameter
    8.0000 in
  • Configuration
    1 long hub/1 standard hub
  • Hub Diameter
    5.7500 in
  • Coupling Size Code
    253
  • Distance Between Shafts
    8.000 in
  • Horsepower @ 100 RPM
    37.5 hp
  • Max Rpm
    11500 rpm
  • Peak Torque
    3933 ft-lbs
  • Torque Capacity
    23600 in
  • Min Bore Diameter
    1 in
  • Maximum Bore Diameter
    4 in
  • Length Through Bore
    2.88 in, 4.25 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    1 long hub/1 standard hub
  • Max Axial Misalignment
    0.1050 in
  • Manufacturer Catalog Number
    253 KD 2 LS800
  • Weight
    56.76 lbs
  • Manufacturer Upc Number
    662384150773
  • UPC_NO
    662384150773
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text