Motion
254 KD CFFS

KOP-FLEX
254 KD CFFS

KD Disc Coupling Component - Center Flange Fastener Set, Series KD11, Cplg Size 254
MI ITEM #02518489
MFR #254 KD CFFS
Price$546.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD CFFS

KD Disc Coupling Component - Center Flange Fastener Set, Series KD11, Cplg Size 254
MI ITEM #02518489
MFR #254 KD CFFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$546.48/each

Specifications

Dimensions

  • Coupling Size Code
    254
  • Weight
    0.54 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384156133
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Center Flange Fastener Set
  • Series
    KD11
  • UPC_NO
    662384156133

Overview

Mfr description
254 KD CFFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought