Motion
254 KD FFSHT

KOP-FLEX
254 KD FFSHT

Flange Fastener Set - Flange Fastener Set, Series KD10, Cplg Size 254
MI ITEM #02518490
MFR #254 KD FFSHT
Your Price$433.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD FFSHT

Flange Fastener Set - Flange Fastener Set, Series KD10, Cplg Size 254
MI ITEM #02518490
MFR #254 KD FFSHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$433.81/each(List $629.03)

Overview

Mfr description
254 KD FFSHT

Specifications

  • Product Types
    Flange Fastener Set
  • Coupling Size Code
    254
  • Series
    KD10
  • Coupling Outside Diameter
    7.88 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384156386
  • UPC_NO
    662384156386
  • Weight
    0.50 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text