Motion
254 KD HSDP

KOP-FLEX
254 KD HSDP

Disc Coupling Disc Pack - 254 Cplg Size, Scalloped, Stainless Steel, 7.62 in OD
Mi Item #02518491
MFR #254 KD HSDP
Price$1,516.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD HSDP

Disc Coupling Disc Pack - 254 Cplg Size, Scalloped, Stainless Steel, 7.62 in OD
Mi Item #02518491
MFR #254 KD HSDP

Mfr description
254 KD HSDP
  • HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,516.90/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Coupling Outside Diameter
    7.62 in
  • Coupling Size
    254 in
  • Coupling Size Code
    254
  • Weight
    1.38 lbs

Details

  • Component Type
    High Torque - Semi-Unitized Disc Pack
  • Coupling Type
    Disc Coupling
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    254 KD HSDP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384143713
  • Max Rpm
    5600 rpm
  • Number Of Bolt Holes
    8
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD10
  • Style
    KD10
  • Torque Capacity
    52000 in
  • Torque Rating (in-lb)
    52000
  • UPC_NO
    662384143713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)