Motion
254 KD HSFS

KOP-FLEX
254 KD HSFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD10, KD22, Cplg Size 254
Mi Item #02518492
MFR #254 KD HSFS
Price$1,002.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD HSFS

Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series KD10, KD22, Cplg Size 254
Mi Item #02518492
MFR #254 KD HSFS

Mfr description
254 KD HSFS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,002.03/each

Specifications

Dimensions

  • Coupling Outside Diameter
    7.62 in, 8.38 in
  • Coupling Size Code
    254
  • Weight
    1.32 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846447
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    KD10, KD22
  • UPC_NO
    662384846447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)