Motion
254 KD 10 CA

KOP-FLEX
254 KD 10 CA

Disc Coupling Center Assemblies - 254 Cplg Size, Center Assembly Type, 6-1/4 in, 8.72 (One Hub Reversed) in OAL
Mi Item #02518494
MFR #254 KD 10 CA
Price$6,080.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 10 CA

Disc Coupling Center Assemblies - 254 Cplg Size, Center Assembly Type, 6-1/4 in, 8.72 (One Hub Reversed) in OAL
Mi Item #02518494
MFR #254 KD 10 CA

Mfr description
254 KD 10 CA
  • Center Assembly component of Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,080.62/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    7.62 in
  • Coupling Overall Length  
    6-1/4 in, 8.72 (One Hub Reversed) in
  • Coupling Size Code
    254
  • Distance Between Shafts  
    0.19 in
  • Outside Diameter
    7.6250 in
  • Weight
    26.20 lbs

Details

  • Assembly Type
    Center Assembly
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    254 KD 10 CA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155990
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    KD10
  • UPC_NO
    662384155990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)