Motion
254 KD 11 SS

KOP-FLEX
254 KD 11 SS

2434231 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 6.1900 in OAL, Carbon Steel Hub Material
MI ITEM #02518502
MFR #254 KD 11 SS
List Price$10,382.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 11 SS

2434231 Complete Disc Coupling - Series KD11, Close Coupled, Rough Stock Bore, 6.1900 in OAL, Carbon Steel Hub Material
MI ITEM #02518502
MFR #254 KD 11 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,382.73/each for your price

Overview

Mfr description
254 KD 11 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD11
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    3.25 to 3.25 in
  • Overall Length
    6.1900 in
  • Outside Diameter
    9.3100 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    4.5600 in
  • Coupling Size Code
    254
  • Distance Between Shafts
    0.190 in
  • Horsepower @ 100 RPM
    82.5 hp
  • Max Rpm
    9900 rpm
  • Peak Torque
    8667 ft-lbs
  • Torque Capacity
    52000 in
  • Min Bore Diameter
    3.25 in
  • Maximum Bore Diameter
    3.25 in
  • Length Through Bore
    3 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.1700 in
  • Manufacturer Catalog Number
    254 KD 11 SS
  • Weight
    58.73 lbs
  • Manufacturer Upc Number
    662384155396
  • UPC_NO
    662384155396
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text