Motion
254 KD 20 CA800

KOP-FLEX
254 KD 20 CA800

KD Disc Coupling Component - Center Assembly, Series KD20, Cplg Size 254
Mi Item #02518508
MFR #254 KD 20 CA800
Price$10,634.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 CA800

KD Disc Coupling Component - Center Assembly, Series KD20, Cplg Size 254
Mi Item #02518508
MFR #254 KD 20 CA800

Mfr description
254 KD 20 CA800
  • Factory-assembled center section for easy assembly of spacer couplings
  • Specifically engineered toMeet API 610 specifications
  • HT (High Torque) disc packs for medium and heavy duty applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,634.87/each

Specifications

Dimensions

  • Coupling Size Code
    254
  • Weight
    35.92 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155785
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Center Assembly
  • Series
    KD20
  • UPC_NO
    662384155785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)