Motion
254 KD 20 SHUB

KOP-FLEX
254 KD 20 SHUB

Disc Coupling Hub - Cplg Size: 254, Rough Stock, Steel Material
Mi Item #02518574
MFR #254 KD 20 SHUB
Price$1,270.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 SHUB

Disc Coupling Hub - Cplg Size: 254, Rough Stock, Steel Material
Mi Item #02518574
MFR #254 KD 20 SHUB

Mfr description
254 KD 20 SHUB
  • Standard Hub component for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,270.34/each

Specifications

Dimensions

  • Coupling Size Code
    254
  • Length Through Bore  
    2.8800 in
  • Maximum Bore Diameter
    4.0000 in
  • Maximum Bore Size
    4.0000 in
  • Min Bore Diameter
    1.0000 in
  • Overall Length
    2.8800 in
  • Weight
    23.27

Details

  • Bore Range
    1.0000 to 4.0000 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384143997
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD20
  • UPC_NO
    662384143997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)