Motion
254 KD 20 SS1000

KOP-FLEX
254 KD 20 SS1000

2430759 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 15.7600 in OAL, Carbon Steel Hub Material
MI ITEM #02518576
MFR #254 KD 20 SS1000
Price$11,246.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 20 SS1000

2430759 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 15.7600 in OAL, Carbon Steel Hub Material
MI ITEM #02518576
MFR #254 KD 20 SS1000

Mfr description
254 KD 20 SS1000
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,246.77/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Outside Diameter
    7.8800 in, 200.15 mm
  • Coupling Overall Length
    15.7600 in, 400.30 mm
  • Coupling Size
    254
  • Coupling Size Code
    254
  • Distance Between Shafts
    10.000 in
  • Hub Diameter
    5.7500 in
  • Length Through Bore
    2.88 in
  • Max Axial Misalignment
    0.1400 in
  • Maximum Bore Diameter
    4 in
  • Min Bore Diameter
    1 in
  • Outside Diameter
    7.8800 in
  • Overall Length
    15.7600 in
  • Weight
    83.24 lbs

Details

  • Bore Range
    1 to 4 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    82.5 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    254 KD 20 SS1000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384013832
  • Material
    Carbon Steel
  • Max Rpm
    11200 rpm
  • Number Of Discs
    2
  • Peak Torque
    8667 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD20
  • Style
    KD20
  • Torque Capacity
    52000 in
  • Torque Rating (in-lb)
    52000 in-lb;5875.2 N-m
  • UPC_NO
    662384013832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)