Motion
254 KD 21 SPR700

KOP-FLEX
254 KD 21 SPR700

2272441 Complete Disc Coupling - Series KD21, Spacer Coupling, Rough Stock Bore, 7.620 in OD, 10.470 in OAL
MI ITEM #02518610
MFR #254 KD 21 SPR700
Your Price$3,200.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 21 SPR700

2272441 Complete Disc Coupling - Series KD21, Spacer Coupling, Rough Stock Bore, 7.620 in OD, 10.470 in OAL
MI ITEM #02518610
MFR #254 KD 21 SPR700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,200.78/each(List $3,840.93)

Overview

Mfr description
254 KD 21 SPR700

Specifications

  • Series
    KD21
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Overall Length
    10.470 in
  • Bore - Side 1
    3.750 in
  • Bore - Side 2
    3.750 Max in
  • Outside Diameter
    7.620 in
  • Coupling Size Code
    254
  • Distance Between Shafts
    3.880 in
  • Horsepower @ 100 RPM
    82.5 hp
  • Max Rpm
    11200 rpm
  • Torque Capacity
    52000 in
  • Maximum Bore Diameter
    3.750 in
  • Length Through Bore
    3.000 (Standard Hub) in, 3.590 (Long Hub) in
  • Disc Shape
    Scalloped
  • Max Axial Misalignment
    0.140 in
  • Weight
    12.28 lbs
  • UPC_NO
    662384141429
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text