Motion
254 KD 4 LS

KOP-FLEX
254 KD 4 LS

2434876 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 7.1600 in OAL, Carbon Steel Hub Material
MI ITEM #02518623
MFR #254 KD 4 LS
List Price$5,328.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
254 KD 4 LS

2434876 Complete Disc Coupling - Series KD4, Single Flex, Rough Stock Bore, 7.1600 in OAL, Carbon Steel Hub Material
MI ITEM #02518623
MFR #254 KD 4 LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,328.10/each for your price

Overview

Mfr description
254 KD 4 LS
  • Single Flex disc couplings for angular misalignment applications only. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Typically used at each end of a floating shaft.

Specifications

  • Series
    KD4
  • Disc Coupling Type
    Single Flex
  • Bore Type
    Rough Stock
  • Bore Range
    1 to 3.75 in
  • Overall Length
    7.1600 in
  • Outside Diameter
    7.6200 in
  • Configuration
    1 long hub/1 standard hub
  • Hub Diameter
    5.3400 in
  • Coupling Size Code
    254
  • Distance Between Shafts
    0.570 in
  • Horsepower @ 100 RPM
    82.5 hp
  • Max Rpm
    11200 rpm
  • Peak Torque
    8667 ft-lbs
  • Torque Capacity
    52000 in
  • Min Bore Diameter
    1 in
  • Maximum Bore Diameter
    3.75 in
  • Length Through Bore
    3 in, 3.59 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    1
  • Includes
    1 long hub/1 standard hub
  • Max Axial Misalignment
    0.0700 in
  • Manufacturer Catalog Number
    254 KD 4 LS
  • Weight
    49.54 lbs
  • Manufacturer Upc Number
    662384013290
  • UPC_NO
    662384013290
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text