Motion
303 KD 2 LHUB

KOP-FLEX
303 KD 2 LHUB

1964022 Disc Coupling Hub - 303 Cplg Size, 1-1/2 (Rough Bore) in, 4-3/4 (Maximum Bore) in Bore, 9-1/4 in Flg OD, Steel
MI ITEM #02518654
MFR #303 KD 2 LHUB
List Price$6,311.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
303 KD 2 LHUB

1964022 Disc Coupling Hub - 303 Cplg Size, 1-1/2 (Rough Bore) in, 4-3/4 (Maximum Bore) in Bore, 9-1/4 in Flg OD, Steel
MI ITEM #02518654
MFR #303 KD 2 LHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,311.44/each for your price

Overview

Mfr description
303 KD 2 LHUB
  • Long Hub for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11

Specifications

  • Coupling Size Code
    303
  • Bore Type
    Rough Stock
  • Bore Diameter
  • Bore Range
    1.5000 to 4.7500 in
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    13.26 in
  • Torque Capacity
    37800 in
  • Distance Between Shafts
    6-1/2 in
  • Hub End Diameter
    6-3/4 in
  • Horsepower @ 100 RPM
    60 hp
  • Max Rpm
    10000
  • Series
    KD2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384109047
  • UPC_NO
    662384109047
  • Weight
    51.00
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Lube Style
    Non-Lubricated
  • Maximum Bore Size
    4.7500 in
  • Measurement System
    Imperial
  • Material
    Carbon Steel
  • Overall Length
    4.7500 in
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text