Motion
304 KD FFSHT

KOP-FLEX
304 KD FFSHT

Flange Fastener Set - Flange Fastener Set, Series KD10, Cplg Size 304
MI ITEM #02518673
MFR #304 KD FFSHT
Price$541.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD FFSHT

Flange Fastener Set - Flange Fastener Set, Series KD10, Cplg Size 304
MI ITEM #02518673
MFR #304 KD FFSHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$541.74/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9-1/4 in
  • Coupling Size Code
    304
  • Weight
    0.96 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846867
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Flange Fastener Set
  • Series
    KD10
  • UPC_NO
    662384846867

Overview

Mfr description
304 KD FFSHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought