Motion
304 KD HSDP

KOP-FLEX
304 KD HSDP

Disc Coupling Disc Pack - 304 Cplg Size, Scalloped, Stainless Steel, 9 in OD
MI ITEM #02518674
MFR #304 KD HSDP
Price$1,553.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD HSDP

Disc Coupling Disc Pack - 304 Cplg Size, Scalloped, Stainless Steel, 9 in OD
MI ITEM #02518674
MFR #304 KD HSDP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,553.00/each

Specifications

Dimensions

  • Angular Misalignment
    0.25 °
  • Coupling Outside Diameter
    9 in
  • Coupling Size
    304 in
  • Coupling Size Code
    304
  • Weight
    2.21 lbs

Details

  • Component Type
    High Torque - Semi-Unitized Disc Pack
  • Coupling Type
    Disc Coupling
  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    304 KD HSDP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384143720
  • Max Rpm
    5100 rpm
  • Number Of Bolt Holes
    8
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD10
  • Style
    KD10
  • Torque Capacity
    89000 in
  • Torque Rating (in-lb)
    89000
  • UPC_NO
    662384143720

Overview

Mfr description
304 KD HSDP
  • HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought