Motion
304 KD HTFS

KOP-FLEX
304 KD HTFS

Disc Coupling Disc Pack - 304 Cplg Size, Scalloped, 10.62 in, 9-1/4 in, 9.44 in, 9 in OD
Mi Item #02518675
MFR #304 KD HTFS
Price$798.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD HTFS

Disc Coupling Disc Pack - 304 Cplg Size, Scalloped, 10.62 in, 9-1/4 in, 9.44 in, 9 in OD
Mi Item #02518675
MFR #304 KD HTFS

Mfr description
304 KD HTFS
  • Coupling fasteners manufactured to OEM specifications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$798.47/each

Specifications

Dimensions

  • Coupling Outside Diameter
    10.62 in, 9 in, 9-1/4 in, 9.44 in
  • Coupling Size
    304 in
  • Coupling Size Code
    304
  • Weight
    4.03 lbs

Details

  • Component Type
    High Torque Disc Pack Fastener Set
  • Coupling Type
    Disc Coupling
  • Disc Shape
    Scalloped
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    304 KD HTFS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384846331
  • Max Rpm
    9900 rpm
  • Product Type
    Disc Coupling Disc Packs
  • Series
    KD04, KD11, KD20, KD21, KD22, KD41, KD41T, KD42, KD42T
  • Style
    KD11, 20, 21, 22, 04, 41, 42
  • Torque Capacity
    89000 in
  • UPC_NO
    662384846331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)