Motion
304 KD 10 SHUB

KOP-FLEX
304 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 304, Rough Stock, Flg OD: 9 in, 10.3 (One Hub Reversed) in, 7.38 in Overall Length, Steel Material
MI ITEM #02518678
MFR #304 KD 10 SHUB
Price$1,598.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 10 SHUB

Disc Coupling Hub - Cplg Size: 304, Rough Stock, Flg OD: 9 in, 10.3 (One Hub Reversed) in, 7.38 in Overall Length, Steel Material
MI ITEM #02518678
MFR #304 KD 10 SHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,598.36/each

Specifications

Dimensions

  • Coupling Overall Length
    10.3 (One Hub Reversed) in, 7.38 in
  • Coupling Size Code
    304
  • Distance Between Shafts
    0.175 in, 3.11 (One Hub Reversed) in
  • Flange Outside Diameter  
    9 in
  • Hub End Diameter
    5-1/4 in
  • Length Through Bore  
    3.5900 in
  • Maximum Bore Size
    3.7500 in
  • Overall Length
    3.5900 in
  • Weight
    27.30

Details

  • Bore Range
    1.5000 to 3.7500 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Horsepower @ 100 RPM
    141 hp
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141283
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD10
  • Torque Capacity
    89000 in
  • UPC_NO
    662384141283

Overview

Mfr description
304 KD 10 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought