Motion
304 KD 10 SS

KOP-FLEX
304 KD 10 SS

2434488 Complete Disc Coupling - Series KD10, Close Coupled, Rough Stock Bore, 9.000 in OD, 7.380 in OAL
MI ITEM #02518680
MFR #304 KD 10 SS
Price$16,940.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 10 SS

2434488 Complete Disc Coupling - Series KD10, Close Coupled, Rough Stock Bore, 9.000 in OD, 7.380 in OAL
MI ITEM #02518680
MFR #304 KD 10 SS

Mfr description
304 KD 10 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Semi-Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HS (High Torque, Semi-unitized) disc packs for medium and heavy duty applications. Meet AGMA Class 8 balance off the shelf, and may be component balanced to AGMA Class 9.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,940.33/each

Specifications

Dimensions

  • Bore - Side 1
    3.750 in
  • Bore Diameter
    1.5000 in
  • Coupling Outside Diameter
    9.0000 in, 228.60 mm
  • Coupling Overall Length
    7.3800 in, 187.45 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    0.190 in
  • Hub Diameter
    5.2500 in
  • Hub End Diameter
    5.2500 in, 133.35 mm
  • Length Through Bore
    3.59 in
  • Max Axial Misalignment
    0.1700 in
  • Maximum Bore Diameter
    3.75 in
  • Min Bore Diameter
    1.5 in
  • Outside Diameter
    9.0000 in
  • Overall Length
    7.3800 in
  • Weight
    84.00 lbs

Details

  • Bore Range
    1.5 to 3.75 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 standard hubs
  • Disc Coupling Type
    Close Coupled
  • Disc Shape
    Scalloped
  • Horsepower @ 100 RPM
    141 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 standard hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    304 KD 10 SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384153941
  • Material
    Carbon Steel
  • Max Rpm
    3200 rpm
  • Maximum Speed
    5100 rpm
  • Number Of Discs
    2
  • Peak Torque
    14833 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD10
  • Style
    KD10
  • Torque Capacity
    89000 in
  • Torque Rating (in-lb)
    89000 in-lb;10055.63 N-m
  • UPC_NO
    662384153941

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)