Motion
304 KD 11 SHUB

KOP-FLEX
304 KD 11 SHUB

Disc Coupling Hub - Cplg Size: 304, Rough Stock, Steel Material
MI ITEM #02518683
MFR #304 KD 11 SHUB
Price$5,706.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 11 SHUB

Disc Coupling Hub - Cplg Size: 304, Rough Stock, Steel Material
MI ITEM #02518683
MFR #304 KD 11 SHUB

Mfr description
304 KD 11 SHUB
  • Reversible Standard hub to accommodate various shaft separations of a close coupled disc coupling
  • Multiple Installation positions for Flexibility Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,706.83/each

Specifications

Dimensions

  • Coupling Size Code
    304
  • Length Through Bore  
    3.5000 in
  • Maximum Bore Diameter
    3.7500 in
  • Maximum Bore Size
    3.7500 in
  • Min Bore Diameter
    1.5000 in
  • Overall Length
    3.5000 in
  • Weight
    26.73

Details

  • Bore Range
    1.5000 to 3.7500 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155648
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD11
  • UPC_NO
    662384155648

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)