Motion
304 KD 11 SS

KOP-FLEX
304 KD 11 SS

2434249 Complete Disc Coupling - Series KD11, Disc, Rough Stock Bore, 10.6200 in OD, 7.1900 in OAL, Steel Hub Material
MI ITEM #02518685
MFR #304 KD 11 SS
List Price$23,768.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 11 SS

2434249 Complete Disc Coupling - Series KD11, Disc, Rough Stock Bore, 10.6200 in OD, 7.1900 in OAL, Steel Hub Material
MI ITEM #02518685
MFR #304 KD 11 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,768.71/each for your price

Overview

Mfr description
304 KD 11 SS
  • Close Coupled disc coupling design with reversible hubs to accommodate various shaft separations. Unitized Disc Packs for ease of maintenance. HT (High Torque) disc packs for medium duty applications. Meet AGMA Class 9 balance off the shelf, may be balanced to AGMA Class 10 or 11.

Specifications

  • Series
    KD11
  • Disc Coupling Type
    Close Coupled
  • Bore Type
    Rough Stock
  • Bore Range
    3.75 to 3.75 in
  • Overall Length
    7.1900 in
  • Outside Diameter
    10.6200 in
  • Configuration
    2 standard hubs
  • Hub Diameter
    5.2500 in
  • Coupling Size Code
    304
  • Distance Between Shafts
    0.190 in
  • Horsepower @ 100 RPM
    141 hp
  • Max Rpm
    8700 rpm
  • Peak Torque
    14833 ft-lbs
  • Torque Capacity
    89000 in
  • Min Bore Diameter
    3.75 in
  • Maximum Bore Diameter
    3.75 in
  • Length Through Bore
    3.5 in
  • Hub Material
    Carbon Steel
  • Disc Shape
    Scalloped
  • Number Of Discs
    2
  • Includes
    2 standard hubs
  • Max Axial Misalignment
    0.1700 in
  • Manufacturer Catalog Number
    304 KD 11 SS
  • Weight
    89.93 lbs
  • Manufacturer Upc Number
    662384155419
  • UPC_NO
    662384155419
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text