Motion
304 KD 20 CA800

KOP-FLEX
304 KD 20 CA800

Disc Coupling Center Assemblies - 304 Cplg Size, Center Assembly Type
Mi Item #02518691
MFR #304 KD 20 CA800
Price$13,317.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 20 CA800

Disc Coupling Center Assemblies - 304 Cplg Size, Center Assembly Type
Mi Item #02518691
MFR #304 KD 20 CA800

Mfr description
304 KD 20 CA800
  • Factory-assembled center section for easy assembly of spacer couplings. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,317.56/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    9.25 in
  • Coupling Size Code
    304
  • Distance Between Shafts  
    8 in
  • Outside Diameter
    9.2500 in
  • Weight
    61.00 lbs

Details

  • Assembly Type
    Center Assembly
  • Includes
    (2) disc packs, (2) disc pack fastener sets
  • Installation Instructions
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    304 KD 20 CA800
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384144727
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    KD20
  • UPC_NO
    662384144727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)