Motion
304 KD 20 LL900

KOP-FLEX
304 KD 20 LL900

2431922 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 18.5000 in OAL, Carbon Steel Hub Material
Mi Item #02518744
MFR #304 KD 20 LL900
Price$23,923.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 20 LL900

2431922 Complete Disc Coupling - Series KD20, Spacer, Rough Stock Bore, 18.5000 in OAL, Carbon Steel Hub Material
Mi Item #02518744
MFR #304 KD 20 LL900

Mfr description
304 KD 20 LL900
  • Spacer coupling with factory-assembled center section for easy assembly. Specifically engineered to meet API 610 specifications. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,923.77/each

Specifications

Dimensions

  • Coupling Outside Diameter
    9.2500 in, 234.95 mm
  • Coupling Overall Length
    18.5000 in, 469.90 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    9.000 in
  • Hub Diameter
    6.7500 in
  • Hub End Diameter
    6.7500 in, 171.45 mm
  • Length Through Bore
    4.75 in
  • Max Axial Misalignment
    0.1700 in
  • Maximum Bore Diameter
    4.75 in
  • Min Bore Diameter
    1.5 in
  • Outside Diameter
    9.2500 in
  • Overall Length
    18.5000 in
  • Weight
    103.92 lbs

Details

  • Bore Range
    1.5 to 4.75 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 long hubs
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Distance Between Shaft Ends
    9.0000 in;228.60 mm
  • Horsepower @ 100 RPM
    141 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 long hubs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    304 KD 20 LL900
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384014747
  • Material
    Carbon Steel
  • Max Rpm
    9900 rpm
  • Number Of Discs
    2
  • Peak Torque
    14833 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD20
  • Style
    KD20
  • Torque Capacity
    89000 in
  • Torque Rating (in-lb)
    89000 in-lb;10055.63 N-m
  • UPC_NO
    662384014747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)