Motion
304 KD 20 SHUB

KOP-FLEX
304 KD 20 SHUB

2423028 Disc Coupling Hub - 304 Cplg Size, 4-3/4 in Bore, 9-1/4 in Flg OD, Steel
Mi Item #02518758
MFR #304 KD 20 SHUB
Price$3,330.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 20 SHUB

2423028 Disc Coupling Hub - 304 Cplg Size, 4-3/4 in Bore, 9-1/4 in Flg OD, Steel
Mi Item #02518758
MFR #304 KD 20 SHUB

Mfr description
304 KD 20 SHUB
  • Standard Hub component for Spacer coupling with factory-assembled center section for easy assembly
  • Specifically engineered to meet API 610 specifications
  • Meet AGMA Class 9 balance off the shelf, and may be balanced to AGMA Class 10 or 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,330.61/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/4 in
  • Bore Size
    1.5000 in x 4.7500 in, 38.10 mm x 120.65 mm
  • Coupling Overall Length
    15.13 in
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    7 in
  • Flange Outside Diameter  
    9-1/4 in
  • Hub End Diameter
    6-3/4 in
  • Length Through Bore  
    3.3800 in
  • Maximum Bore
    4.7500 in;120.65 mm
  • Maximum Bore Diameter
    4.7500 in, 120.65 mm
  • Maximum Bore Size
    4.7500 in
  • Min Bore Diameter
    1.5000 in, 38.10 mm
  • Overall Length
    3.3800 in
  • Weight
    37.11

Details

  • Bore Range
    1.5000 to 4.7500 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Spacer
  • Harmonization Code
    8483908010
  • Horsepower @ 100 RPM
    141 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    304 KD 20 SHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384144000
  • Material
    Carbon Steel
  • Max Rpm
    9900 rpm
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD20
  • Style
    KD20
  • Torque Capacity
    89000 in
  • UPC_NO
    662384144000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)