Motion
304 KD 21 LHUB

KOP-FLEX
304 KD 21 LHUB

Disc Coupling Hub - Cplg Size: 304, Rough Stock, Steel Material
Mi Item #02518772
MFR #304 KD 21 LHUB
Price$5,324.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 21 LHUB

Disc Coupling Hub - Cplg Size: 304, Rough Stock, Steel Material
Mi Item #02518772
MFR #304 KD 21 LHUB

Mfr description
304 KD 21 LHUB
  • Long Hub component of Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf
  • Balance to AGMA 10, or compliance with API610 are available options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,324.52/each

Specifications

Dimensions

  • Coupling Size Code
    304
  • Length Through Bore  
    4.1900 in
  • Maximum Bore Diameter
    4.5000 in
  • Maximum Bore Size
    4.5000 in
  • Min Bore Diameter
    1.5000 in
  • Overall Length
    4.1875 in
  • Weight
    38.54

Details

  • Bore Range
    1.5000 to 4.5000 in
  • Bore Type
    Rough Stock
  • Component Type
    Long Hub
  • Coupling Type
    Disc Coupling
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384155921
  • Material
    Carbon Steel
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD21
  • UPC_NO
    662384155921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)