Motion
304 KD 21 LL900

KOP-FLEX
304 KD 21 LL900

2430163 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 17.3800 in OAL, Carbon Steel Hub Material
Mi Item #02518777
MFR #304 KD 21 LL900
Price$34,623.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 21 LL900

2430163 Complete Disc Coupling - Series KD21, Spacer, Rough Stock Bore, 17.3800 in OAL, Carbon Steel Hub Material
Mi Item #02518777
MFR #304 KD 21 LL900

Mfr description
304 KD 21 LL900
  • Spacer coupling with economical 3-component design. Unitized Disc Packs for ease of maintenance, replaceable without moving the connected equipment. HT (High Torque) disc packs for medium and heavy duty applications. Meet AGMA Class 9 balance off the shelf. Balance to AGMA 10, or compliance with API610 are available options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,623.38/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Outside Diameter
    9.0000 in, 228.60 mm
  • Coupling Overall Length
    17.3800 in, 441.45 mm
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    9.000 in
  • Flange Outside Diameter
    9.0000 in;228.60 mm
  • Hub Diameter
    6.1600 in
  • Hub End Diameter
    6.1600 in, 156.46 mm
  • Hub Flange Diameter
    9.0000 in;228.60 mm
  • Length Through Bore
    4.19 in
  • Max Axial Misalignment
    0.1700 in
  • Maximum Bore Diameter
    4.5 in
  • Min Bore Diameter
    1.5 in
  • Outside Diameter
    9.0000 in
  • Overall Length
    17.3800 in
  • Weight
    96.50 lbs

Details

  • Bore Range
    1.5 to 4.5 in
  • Bore Type
    Rough Stock
  • CAD Drawing
  • Configuration
    2 long hubs
  • Coupling Type
    Spacer
  • Disc Coupling Type
    Spacer Coupling
  • Disc Shape
    Scalloped
  • Distance Between Shaft Ends
    9.0000 in;228.60 mm
  • Horsepower @ 100 RPM
    141 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Carbon Steel
  • Includes
    2 long hubs
  • Manufacturer Catalog Number
    304 KD 21 LL900
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384012750
  • Material
    Carbon Steel
  • Max Rpm
    9900 rpm
  • Number Of Discs
    2
  • Peak Torque
    14833 ft-lbs
  • Product Type
    Complete Disc Couplings
  • Series
    KD21
  • Style
    KD21
  • Torque Capacity
    89000 in
  • Torque Rating (in-lb)
    89000 in-lb;10055.63 N-m
  • UPC_NO
    662384012750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)