Motion
304 KD 21 SHUB

KOP-FLEX
304 KD 21 SHUB

1964196 Disc Coupling Hub - 304 Cplg Size, 4-1/2 in Bore, 9 in Flg OD, Steel
Mi Item #02518785
MFR #304 KD 21 SHUB
Price$1,607.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
304 KD 21 SHUB

1964196 Disc Coupling Hub - 304 Cplg Size, 4-1/2 in Bore, 9 in Flg OD, Steel
Mi Item #02518785
MFR #304 KD 21 SHUB

Mfr description
304 KD 21 SHUB
  • Standard Hub for Spacer coupling with economical 3-component design
  • Meet AGMA Class 9 balance off the shelf
  • Balance to AGMA 10, or compliance with API610 are available options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,607.20/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/2 in
  • Bore Size
    1.5000 in, 38.10 mm
  • Coupling Overall Length
    12-1/2 in
  • Coupling Size
    304
  • Coupling Size Code
    304
  • Distance Between Shafts
    4-3/4 in
  • Flange Outside Diameter  
    9 in
  • Hub End Diameter
    6.16 in
  • Length Through Bore  
    3.5600 in
  • Maximum Bore
    4.5000 in;114.30 mm
  • Maximum Bore Diameter
    4.5000 in, 114.30 mm
  • Maximum Bore Size
    4.5000 in
  • Min Bore Diameter
    1.5000 in, 38.10 mm
  • Overall Length
    3.5600 in
  • Weight
    33.56

Details

  • Bore Range
    1.5000 to 4.5000 in
  • Bore Type
    Rough Stock
  • Component Type
    Standard Hub
  • Coupling Type
    Spacer
  • Harmonization Code
    8483908010
  • Horsepower @ 100 RPM
    141 hp
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Lube Style
    Non-Lubricated
  • Manufacturer Catalog Number
    304 KD 21 SHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384141146
  • Material
    Carbon Steel
  • Max Rpm
    9900 rpm
  • Measurement System
    Imperial
  • Product Type
    Disc Coupling Hubs
  • Series
    KD21
  • Style
    KD21
  • Torque Capacity
    89000 in
  • UPC_NO
    662384141146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)